https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM1020FBC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhR1V4TDJnM01pOHhNRFkyT1RrMk9ETTVNakl5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVlUweE1ESXdSa0pEWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGMxMDYwNjJkNGFiYTQ2MWJlYzY4OGM3NDRhNjJjZjE2ZjJhNTY3MTEzYzY2ZDJmYzY3MGY0ZTAxMDRiZTEyOWE
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM1020FBC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhR1V4TDJnM01pOHhNRFkyT1RrMk9ETTVNakl5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVlUweE1ESXdSa0pEWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGMxMDYwNjJkNGFiYTQ2MWJlYzY4OGM3NDRhNjJjZjE2ZjJhNTY3MTEzYzY2ZDJmYzY3MGY0ZTAxMDRiZTEyOWE
WARNER ELECTRIC
WARNER ELECTRIC
5370-273-269
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-273-269 CLUTCH BRAKE ; UN-180-2030FBC 90V GEN2
Braking Clutch Assembly; Straight | Finished; 7/8" Bore; Shaft Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch 30Lb-ft | Brake 21Lb-ft
Part #
30189430
BDI #
955310
Details
5827.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-273-269/p/955310
Your Price
$ 5,827.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
9.83
EAN
0786582961648
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque Clutch 30Lb-ft | Brake 21Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
UM-FBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Power Off Status
Engagement
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Electrically Released | Finned Design | Dual Armature | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 7/8" Bore; Shaft Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch 30Lb-ft | Brake 21Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

