https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM50C-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhRGxqTDJneE1DOHhNRFkyT1Rrek9EY3pOekU0TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVlUwMU1FTmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w1NDllMDEyMDA2Njk5MDMxMTU2ZTg0MDhhMGNmNTQyMGYwYzIyZWRiNDU1OTllNDNkMzFjZWU4ZDQwZmI0NDdi
WARNER ELECTRIC
WARNER ELECTRIC
5370-273-278
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-273-278 CLUTCH AND BRAKE ASSEMBLY ; UM-180-1020C 24V GEN2
Braking Clutch Assembly; Straight | Finished; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Part #
30189433
BDI #
955314
Details
6183.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-273-278/p/955314
Your Price
$ 6,183.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
8.471
EAN
0786582961693
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM-C
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Power Off Status
Disengagement
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh