https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EUM-FBB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MXxpbWFnZS9qcGVnfGFERmtMMmczTkM4eE1EYzJPVGt3TXpFNU1EQTBOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVlZOWDBaQ1FsOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fGU4ZWNlNDVjM2I2YTEwZGYzMmM2NTNmMTUxNjM3NDEzYTczODI5NWRjYWRiM2RlOTgwZDQwM2JmOWFjZGM4MGU
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EUM-FBB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MXxpbWFnZS9qcGVnfGFERmtMMmczTkM4eE1EYzJPVGt3TXpFNU1EQTBOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVlZOWDBaQ1FsOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fGU4ZWNlNDVjM2I2YTEwZGYzMmM2NTNmMTUxNjM3NDEzYTczODI5NWRjYWRiM2RlOTgwZDQwM2JmOWFjZGM4MGU
WARNER ELECTRIC
WARNER ELECTRIC
5371-169-078
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-169-078 BRAKE ASSEMBLY ; EUM-210-20FBB-32 90V LK
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 32Lb-ft
Part #
30189628
BDI #
948548
Details
5702.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-169-078/p/948548
Your Price
$ 5,702.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
2.341
EAN
0786582065483
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 32Lb-ft
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
EUM-FBB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Enclosure
TE
Power Off Status
Engagement
Power Rating
34W
Resistance Ohm
205Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling | Conveyor | Process Equipment | Lifting Device
Inch - Metric
Inch
Other Features
Rugged | Permanent Magnet | Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-169-078
Weight / LBS
27
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 32Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

