https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-UM1040-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFkyT1Rrek5USXpNVEF3Tmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVlUweE1EUXdYME5HUVVORlh6TXdNSGd6TURBdWFuQm58Y2Q3YmE0N2U0N2EyNjhlODdiNjY3ZDNlYzk1ZGZmNmZmMTVmMWJhNWZmYTZlNzhjNTMzMjdmMDNhYmZhNWI0YQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-UM1040-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFkyT1Rrek5USXpNVEF3Tmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVlUweE1EUXdYME5HUVVORlh6TXdNSGd6TURBdWFuQm58Y2Q3YmE0N2U0N2EyNjhlODdiNjY3ZDNlYzk1ZGZmNmZmMTVmMWJhNWZmYTZlNzhjNTMzMjdmMDNhYmZhNWI0YQ
WARNER ELECTRIC
WARNER ELECTRIC
5371-271-028
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-271-028 CLUTCH AND BRAKE ; UM-215-1040 90V
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30189659
BDI #
954431
Details
6187.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-271-028/p/954431
Your Price
$ 6,187.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
8.358
EAN
0786582799395
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213TC | 215TC
Power Off Status
Disengagement
Power Rating
33W
Resistance Ohm
248Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-271-028
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

