https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM2030-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxOTh8aW1hZ2UvanBlZ3xhRGc0TDJoa1ppOHhNRFkyT1RrMk9UUTBNRGM1T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVlUweU1ETXdYMFJDVEVOR1FVTkZYek13TUhnek1EQXVhbkJufDVkNDc5NmI1ZjJlMWI3ZjE1NmNmOWE4ZDQxZWZlY2I2NTZhNjc5ZTUyNjQzN2QwNmU3Y2U0ODJlZTU1NDk1ZTI
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM2030-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxOTh8aW1hZ2UvanBlZ3xhRGc0TDJoa1ppOHhNRFkyT1RrMk9UUTBNRGM1T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVlUweU1ETXdYMFJDVEVOR1FVTkZYek13TUhnek1EQXVhbkJufDVkNDc5NmI1ZjJlMWI3ZjE1NmNmOWE4ZDQxZWZlY2I2NTZhNjc5ZTUyNjQzN2QwNmU3Y2U0ODJlZTU1NDk1ZTI
WARNER ELECTRIC
WARNER ELECTRIC
5371-273-009
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-273-009 CLUTCH AND BRAKE ; UM-210-2030 24V
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30189667
BDI #
948569
Details
8732.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-273-009/p/948569
Your Price
$ 8,732.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
13.382
EAN
0786582065803
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Power Off Status
Disengagement
Power Rating
32W
Resistance Ohm
17.9Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-273-009
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

