https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EUMW-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDV8aW1hZ2UvanBlZ3xhR1ZtTDJnMllTOHhNRFkyT1RrMk5qQTVPRFEyTWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlZWTlYxOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDI0YWNkMzdiMGYyYjY5YmExMzI2Zjc1M2Y5MTQyMzliZmEzYWYyYTk4YTIwMThjY2U3YTQxOGE2YjEyZTdmYTU
WARNER ELECTRIC
WARNER ELECTRIC
5371-273-087
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-273-087 CLUTCH AND BRAKE ; EUM-215-1020W 24V
Braking Clutch Assembly; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30189692
BDI #
954158
Details
7311.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-273-087/p/954158
Your Price
$ 7,311.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.121
EAN
0786582747914
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
EUM-W
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213TC | 215TC
Enclosure
TE
Power Off Status
Disengagement
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling | Conveyor | Process Equipment | Lifting Device
Inch - Metric
Inch
Other Features
Washdown Duty | Rugged | Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh