https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MnxpbWFnZS9qcGVnfGFEZzJMMmhqTVM4eE1EYzJPREl5T0RNMU1qQXpNQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0N2RmZTZlMWYyYTY3N2Y3ZDNhNDJmZmFlOTMwZjAyNmQyZDc2Y2JjNTU0YmM1ODkxMGVlMzhiMjJlNjA3Njc3
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MnxpbWFnZS9qcGVnfGFEZzJMMmhqTVM4eE1EYzJPREl5T0RNMU1qQXpNQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0N2RmZTZlMWYyYTY3N2Y3ZDNhNDJmZmFlOTMwZjAyNmQyZDc2Y2JjNTU0YmM1ODkxMGVlMzhiMjJlNjA3Njc3
WARNER ELECTRIC
WARNER ELECTRIC
5392-170-007
WARNER ELECTRIC WARNER ELECTRIC
Description
5392-170-007 BRAKE ASSEMBLY ; FB-650 90V
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 56Lb-ft
Part #
30189884
BDI #
948693
Details
7162.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5392-170-007/p/948693
Your Price
$ 7,162.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
7.711
EAN
0786582068439
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1310 Bushing
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 56Lb-ft
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
FB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Maximum RPM
3600
Number of Friction Discs
0
Application
Storage Elevator
Inch - Metric
Inch
Other Features
Electrically Released | Permanent Magnet | Dynamic Braking | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5392-170-007
Weight / LBS
13.2
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 56Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

