https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PTBBL3-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczN3xpbWFnZS9qcGVnfGFHVmhMMmd5TXk4eE1EYzJPRGN6TXpreU9UVXdNaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRlJDUWt3elgxQkpURlJmTXpBd2VETXdNQzVxY0djfGFjMTFkYjk2N2E0Y2NjZDFjOWViNWIwNzQyYWE1ODc2OTM5MWQ0NTRhYTYzYTMzODBmYjQzOTE3N2E4MDY2Y2M
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PTBBL3-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczN3xpbWFnZS9qcGVnfGFHVmhMMmd5TXk4eE1EYzJPRGN6TXpreU9UVXdNaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRlJDUWt3elgxQkpURlJmTXpBd2VETXdNQzVxY0djfGFjMTFkYjk2N2E0Y2NjZDFjOWViNWIwNzQyYWE1ODc2OTM5MWQ0NTRhYTYzYTMzODBmYjQzOTE3N2E4MDY2Y2M
WARNER ELECTRIC
WARNER ELECTRIC
5401-169-141
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-169-141 BRAKE ASSEMBLY ; MP PTB-2.5BL3 24V 20MM
Brake; Electrical Activation; Straight|Finished Bore; 20MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 18Lb-ft
Part #
30190010
BDI #
948781
Details
7045.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-169-141/p/948781
Your Price
$ 7,045.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.453
EAN
0786582073389
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 18Lb-ft
Actuation/Return
Coil
Product Series
PTB-BL3
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
15.8Ohm
Maximum RPM
1800
Number of Friction Discs
0
Application
Tension Unwind
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-141
Weight / LBS
24
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 20MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 18Lb-ft
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

