WARNER ELECTRIC
WARNER ELECTRIC
5401-169-161
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-169-161 BRAKE ASSEMBLY ; NON RETURNABLE MP PTB-10BL3 24V 30MM
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Part #
30190014
BDI #
948783
Details
9515.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-169-161/p/948783
Your Price
$ 9,515.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
38.102
EAN
0786582073402
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 72Lb-ft
Actuation/Return
Coil
Product Series
PTB-BL3
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
9Ohm
Maximum RPM
1800
Number of Friction Discs
0
Application
Tension Unwind
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-161
Weight / LBS
76
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh