https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-POC-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjR8aW1hZ2UvanBlZ3xhRFEzTDJoa1pDOHhNRFkyT1RrME9EWTJOVGc0Tmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUU5RFgxQkpURlJmTXpBd2VETXdNQzVxY0djfGU2MjMxMGVjYzIwOGNlNmI4MGIwYzBlNDJmYmNjZmMzMTU2OWFlYzk2YmI4OWYzOTI3NDk0ZTQzYjBmYzcwOGQ
WARNER ELECTRIC
WARNER ELECTRIC
5401-270-261
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-270-261 CLUTCH AND BRAKE ; NON RETURNABLE POC-10 24VDC 30MM
Clutch; Electrical Activation; Straight|Finished Bore; 30MM Bore; Shaft Input; Shaft Output; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Part #
30190073
BDI #
948802
Details
7923.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-270-261/p/948802
Your Price
$ 7,923.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.454
EAN
0786582073761
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 72Lb-ft
Actuation/Return
Coil
Product Series
POC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
9Ohm
Maximum RPM
1800
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-270-261
Weight / LBS
77
Long Description
Clutch; Electrical Activation; Straight|Finished Bore; 30MM Bore; Shaft Input; Shaft Output; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh