BALDOR-RELIANCE
BALDOR-RELIANCE
56DBEC-10-MA-115/230 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
56DBEC-10-MA-115/230 ; 56DBEC-10-MA-115/230
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Part #
031915
BDI #
242128
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/56DBEC-10-MA-115-230-60HZ/p/242128
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.857
EAN
0782475825110
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4X
Mounting Frame Size
56C
Enclosure
E-Z KLEEN
Power Off Status
Engagement
Resistance Ohm
387Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Food Duty | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer Internal Number
031915
Weight / LBS
14.4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh