https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-DBEC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOHxpbWFnZS9qcGVnfGFEZzRMMmhsT0M4eE1EYzJPREEyTURZM09ERTNOQzlKVGtSRVQwUkNVa0ZMUlZoZlJVeGZSRUpGUTE5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8YmNlMDliNDFmY2NhMWVlNjg3NGZlYjU0Yjg2ZWZlOTlkNDVhOTVjMWZmZWZmY2FiYjIwYmFhZTQ3YjNlNTFkYw
https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-DBEC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOHxpbWFnZS9qcGVnfGFEZzRMMmhsT0M4eE1EYzJPREEyTURZM09ERTNOQzlKVGtSRVQwUkNVa0ZMUlZoZlJVeGZSRUpGUTE5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8YmNlMDliNDFmY2NhMWVlNjg3NGZlYjU0Yjg2ZWZlOTlkNDVhOTVjMWZmZWZmY2FiYjIwYmFhZTQ3YjNlNTFkYw
BALDOR-RELIANCE
BALDOR-RELIANCE
56DBEC-3-MA-230/460 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
56DBEC-3-MA-230/460 60HZ ; 56DBEC-3-MA-230/460 60HZ
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Part #
031716
BDI #
242113
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/56DBEC-3-MA-230-460-60HZ/p/242113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.857
EAN
0782475828111
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230/460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 3Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4X
Mounting Frame Size
56C
Enclosure
E-Z KLEEN
Power Off Status
Engagement
Resistance Ohm
2078Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Food Duty | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
56DBEC-3-MA-230/460 60HZ
Manufacturer Internal Number
031716
Weight / LBS
14.4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

