https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-DBSC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTd8aW1hZ2UvanBlZ3xhR1ZsTDJnMU1pOHhNRFkyT1RrM01UQXhNelkyTWk5SlRrUkVUMFJDVWtGTFJWaGZSVXhmUkVKVFExOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDI0NjRkZWQ5ZDY3Njk2NDhmYmNmOWM5YjEzY2VhNmVhZmYxMWEyMTU0N2NjYTJmODYzOGYyMWViYmNlN2NlZGE
https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-DBSC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTd8aW1hZ2UvanBlZ3xhR1ZsTDJnMU1pOHhNRFkyT1RrM01UQXhNelkyTWk5SlRrUkVUMFJDVWtGTFJWaGZSVXhmUkVKVFExOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDI0NjRkZWQ5ZDY3Njk2NDhmYmNmOWM5YjEzY2VhNmVhZmYxMWEyMTU0N2NjYTJmODYzOGYyMWViYmNlN2NlZGE
BALDOR-RELIANCE
BALDOR-RELIANCE
56DBSC-20-MA-115/230VAC 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
56DBSC-20-MA-115/230VAC 60HZ ; 56DBSC-20-MA-115/230VAC 60HZ
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 20Lb-ft
Part #
031507
BDI #
242060
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/56DBSC-20-MA-115-230VAC-60HZ/p/242060
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.675
EAN
0782475759170
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 20Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
387Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
56DBSC-20-MA-115/230VAC 60HZ
Manufacturer Internal Number
031507
Weight / LBS
11.7
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 20Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

