BOSTON GEAR
BOSTON GEAR
710879-020-SET
BOSTON GEAR BOSTON GEAR
Description
710879-020-SET BRAKE SHOE ; NON-RETURNABLE
Brake Shoe Set; 24" X 8" Size
Part #
Z00271
BDI #
184012
Details
50853.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/710879-020-SET/p/184012
Your Price
$ 50,853.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
81.647
EAN
0884107144405
Product Group - BDI
C02104
Noun
Set
Keyword String
Brake Shoe
Manufacturer URL
https://www.bostongear.com
Product Detail
Brake Shoe Set
Product Specification
24" X 8" Size
Long Description
Brake Shoe Set; 24" X 8" Size