BOSTON GEAR
BOSTON GEAR
CC180-30A
BOSTON GEAR BOSTON GEAR
Description
CC180-30A CLUTCH ; NON RETURNABLE
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Part #
82905
BDI #
179605
Details
5114.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/CC180-30A/p/179605
Your Price
$ 5,114.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
4.673
EAN
0781711829059
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Actuation/Return
Coil
Product Series
CC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Power Off Status
Disengagement
Power Rating
3HP at 3600RPM
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Optional Conduit Box
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10.3
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh