https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-DMCBX-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3MzV8aW1hZ2UvanBlZ3xhREEyTDJnMU5DOHhNRFkyT1RrM05EZzBOelV4T0M5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUkUxRFFsaGZSRUpNUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8NTVlNmMzMDUyNDNlZjc5OGJiZTk5NDg2MDU3ODY0YjUxYWM2ZGNmMGJjZThkODE5Mjk1ZDcxNmE5NzRhODU0Mw
BALDOR-RELIANCE
BALDOR-RELIANCE
DMCBX-256-24
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMCBX-256-24 BRAKE
Electrical Braking System; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Not Applicable Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
028828
BDI #
241637
Details
2481.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/DMCBX-256-24/p/241637
Your Price
$ 2,481.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
9.07
EAN
0782475686100
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Double C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMCBX
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
213TC | 215TC
Power Off Status
Disengagement
Resistance Ohm
16.2Ohm
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
20
Long Description
Electrical Braking System; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Not Applicable Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh