Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DMCCB-180-90-PSM https://www.bdiexpress.com/medias/INDDODCLUBRK-EL-DMCCB-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyODl8aW1hZ2UvanBlZ3xhR0ZpTDJobFppODRPVFl3TlRZMU56TTVOVFV3TG1wd1p3fGE4MmMzOTgyMzliNzI5YWJjMGI4NjljOTZiYmFmYzQ1ODdiMWNiMDA1ZTQxNjllODBhNjdjYjY1ZGQ5OGQyYTQ
241658 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

DMCCB-180-90-PSM

Description

DMCCB-180 ELEC CL/BR - P ; ELEC CLUTCH/BRAKE PSM 90V

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft

Part #

028979

BDI #
241658

Details

2904.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,904.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
5.442
EAN
0782475824717
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 34Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMCCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Power Off Status
Disengagement
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Power Supply Mounted | Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
DMCCB-180 ELEC CL/BR - PSM (90V)
Manufacturer Internal Number
028979
Weight / LBS
15.9
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft
Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh