![DMSCB-210-24](/medias/INDBALCLUBRK-EL-DMSCB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5OTd8aW1hZ2UvanBlZ3xhRFExTDJnd01TOHhNRFkyT1RrM05USTBNRGN6TkM5SlRrUkNRVXhEVEZWQ1VrdGZSVXhmUkUxVFEwSmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3xkZTNiMjg3NTZmM2RiY2Q2ZTNlODVkMzIwNTFjMDRhYmE4MDM5NGI2NGJmMjg0Zjg4OTQyNGZhYzAyNzVhN2Nh)
![DMSCB-210-24](/medias/INDBALCLUBRK-EL-DMSCB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5OTd8aW1hZ2UvanBlZ3xhRFExTDJnd01TOHhNRFkyT1RrM05USTBNRGN6TkM5SlRrUkNRVXhEVEZWQ1VrdGZSVXhmUkUxVFEwSmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3xkZTNiMjg3NTZmM2RiY2Q2ZTNlODVkMzIwNTFjMDRhYmE4MDM5NGI2NGJmMjg0Zjg4OTQyNGZhYzAyNzVhN2Nh)
BALDOR-RELIANCE
BALDOR-RELIANCE
DMSCB-210-24
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMSCB-210 C/B BASE MT 24V ; COUPLINGS/FLEX CLUTCH
Braking Clutch Assembly; Straight | Finished; 1-1/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
028333
BDI #
241599
Details
9034.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/DMSCB-210-24/p/241599
Your Price
$ 9,034.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
13.605
EAN
0782475686162
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Foot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMSCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182TC | 184TC
Resistance Ohm
Clutch-14.9Ohm | Brake-16.2Ohm
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.baldor.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 1-1/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh