https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-FB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjJ8aW1hZ2UvanBlZ3xhREUwTDJnMVpDOHhNRFkyT1RrM01UTXdPRFUzTkM5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUmtKZlJreEhYek13TUhnek1EQXVhbkJufGRjYmM2NGZjNzg4OGVhNjUzNmYyYTRlODRjNzI2MzViYzIzZTliZjdlMDc4OTQ0YjYzY2RjOTcyMGVlZjYwZjM
BALDOR-RELIANCE
BALDOR-RELIANCE
FB-08 EL 90V 3/16
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FB-08 EL BRAKE 90V 3/16
Electrical Braking System; Straight | Finished; 3/16" Bore; Hollow Bore Input; Not Applicable Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Part #
025200
BDI #
241188
Details
389.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/FB-08-EL-90V-3-16/p/241188
Your Price
$ 389.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.059
EAN
0782475511853
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 2.5Lb-in
Product Type
Armature Disc
Motion Type
Decelerate
Actuation/Return
Armature
Product Series
FB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
1977Ohm
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
0.13
Long Description
Electrical Braking System; Straight | Finished; 3/16" Bore; Hollow Bore Input; Not Applicable Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh