https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-FB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjJ8aW1hZ2UvanBlZ3xhREUwTDJnMVpDOHhNRFkyT1RrM01UTXdPRFUzTkM5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUmtKZlJreEhYek13TUhnek1EQXVhbkJufGRjYmM2NGZjNzg4OGVhNjUzNmYyYTRlODRjNzI2MzViYzIzZTliZjdlMDc4OTQ0YjYzY2RjOTcyMGVlZjYwZjM
BALDOR-RELIANCE
BALDOR-RELIANCE
FB-17 EL 24V 3/8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FB-17 EL BRAKE 24V 3/8
Electrical Braking System; Straight | Finished; 3/8" Bore; Hollow Bore Input; Not Applicable Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Part #
025503
BDI #
241196
Details
630.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/FB-17-EL-24V-3-8/p/241196
Your Price
$ 630.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.531
EAN
0782475511617
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Armature Disc
Motion Type
Decelerate
Actuation/Return
Armature
Product Series
FB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
83Ohm
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
1.17
Long Description
Electrical Braking System; Straight | Finished; 3/8" Bore; Hollow Bore Input; Not Applicable Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh