Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FSB-007 EL 120V 3/8 https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-FSB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE4MXxpbWFnZS9qcGVnfGFEazVMMmd4TUM4eE1EYzNNRFF5T1Rnek56TTBNaTlKVGtSRVQwUkNVa0ZMUlZoZlJVeGZSbE5DWDBaTVIxOHpNREI0TXpBd0xtcHdad3w1M2YzMWNlNTA5MzU2NDQ5YjFhMzBjZTAyZGViZTk4NGE3NjI4MzI3NWJiNTA5ZDc4NTQyNDc1NDhiYWQ0MmQ1
241320 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

FSB-007 EL 120V 3/8

Description

FSB-007 EL BRAKE 120V 3/8 ; MTO

Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 120VAC Voltage; Bidirectional Rotation; Static Torque 7Lb-in

Part #

FSB-007 EL 120V 3/8

BDI #
241320

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.43
EAN
0782475511594
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
120VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 7Lb-in
Product Type
Friction Disc
Motion Type
Decelerate | Holding
Actuation/Return
Coil
Product Series
FSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Frequency Hz
60/50
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Fail Safe | Non-Asbestos | Non-Lead Friction Material
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://new.abb.com
Manufacturer Item Number
FSB-007 EL BRAKE 120V 3/8
Manufacturer Internal Number
026305
Weight / LBS
0.938
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 120VAC Voltage; Bidirectional Rotation; Static Torque 7Lb-in
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh