BALDOR-RELIANCE
BALDOR-RELIANCE
FSB-015 EL 24V 5/16
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FSB-015 EL BRAKE 24V 5/16
Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Part #
026402
BDI #
241324
Details
670.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/FSB-015-EL-24V-5-16/p/241324
Your Price
$ 670.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.45
EAN
0782475512461
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Disc
Motion Type
Decelerate | Holding
Actuation/Return
Coil
Product Series
FSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
65.1Ohm
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Fail Safe | Non-Asbestos | Non-Lead Friction Material
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
FSB-015 EL BRAKE 24V 5/16
Manufacturer Internal Number
026402
Weight / LBS
1
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh