Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FSBR-050 EL 90V 1/2 https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-FSBR-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzd8aW1hZ2UvanBlZ3xhR016TDJnNE15ODRPVFl3TlRZMU5qYzBNREUwTG1wd1p3fDYzNTdhOWMyMzQwMTEzNGU2NWQ5OGQ5Yzc2NzU1ZmJlZDRiZGNlOGVkYTZlOWIyZmExMzhlODRjOGM5MGNiOTY
241446 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

FSBR-050 EL 90V 1/2

Description

FSBR-050 EL BRAKE 90V 1/2 ; MTO

Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 50Lb-in

Part #

FSBR-050 EL 90V 1/2

BDI #
241446

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.771
EAN
0782475512324
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 50Lb-in
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
FSBR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
465Ohm
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Fail Safe | Non-Asbestos | Non-Lead Friction Material | Reverse Mount
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
FSBR-050 EL BRAKE 90V 1/2
Manufacturer Internal Number
027200
Weight / LBS
1.7
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 50Lb-in
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh