https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-IPB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFEUXhMMmczT1M4eE1EYzJPVEk1TURNek1ERTBNaTlKVGtSRVQwUkNVa0ZMUlZoZlJVeGZTVkJDWDBaTVIxOHpNREI0TXpBd0xtcHdad3w3ZTYwMzNhNzIxY2MzMjAwZWMzZTcwZDNhYmZmOTVhMjAxMTE2Njg3MzVkMzA5MzFiNTkyOTQ3NGVlNWUxODZk
BALDOR-RELIANCE
BALDOR-RELIANCE
IPB-375 FLG BRK O.M. 90V 5/8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IPB-375 FLG BK 90V 5/8 ; COUPLINGS/FLEX CLUTCH
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Part #
029901
BDI #
241790
Details
1676.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/IPB-375-FLG-BRK-O-M-90V-5-8/p/241790
Your Price
$ 1,676.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
1.814
EAN
0782475628636
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 22Lb-ft
Product Type
Armature Disc
Actuation/Return
Armature
Product Series
IPB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
2HP at 1800RPM
Resistance Ohm
460Ohm
Maximum RPM
5000
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
IPB-375 FLG BRK O.M. 90V 5/8
Manufacturer Internal Number
029901
Weight / LBS
4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh