https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB4-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExODR8aW1hZ2UvanBlZ3xhRGt6TDJnd1ppOHhNRFkyT1RrM01ESTFPVGs1T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDk1NDkwOGIzMTc1M2EyZDAwNjFiNDEyYTUyNzgyZmU4MzJhNzNiZmEyMDg0NGMyYzM1ZDVhMmJmYmE4MzgzYjM
WARNER ELECTRIC
WARNER ELECTRIC
M304-22-018
WARNER ELECTRIC WARNER ELECTRIC
Description
M304-22-018 CLUTCH BRAKE ASSEMBLY
Braking Clutch Assembly; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Counter Clockwise Rotation; Static Torque 120Lb-in; 1 Stop Collars
Part #
30584353
BDI #
844723
Details
1276.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M304-22-018/p/844723
Your Price
$ 1,276.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.009
EAN
0191191191162
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
12VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
16.4Ohm
Maximum RPM
1200
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
2
Long Description
Braking Clutch Assembly; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Counter Clockwise Rotation; Static Torque 120Lb-in; 1 Stop Collars
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh