https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzZ8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRFkyT1RrM01EZ3hOekExTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJNFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDdiOWYyMDBiYzJkNTRhNjYwZTJjMGUyM2ExMmEwNmEyOWE5MTgzZWI0ZWU2MWQ2ZmM2ODg1ZjNkNTA4YWVlMGQ
                
                https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzZ8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRFkyT1RrM01EZ3hOekExTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJNFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDdiOWYyMDBiYzJkNTRhNjYwZTJjMGUyM2ExMmEwNmEyOWE5MTgzZWI0ZWU2MWQ2ZmM2ODg1ZjNkNTA4YWVlMGQ
                
					
						
									WARNER ELECTRIC
								WARNER ELECTRIC
							
						
					M308-17-103
				 
				WARNER ELECTRIC WARNER ELECTRIC
Description
						
                            
								M308-17-103 CLUTCH BRAKE
Braking Clutch Assembly; Straight | Finished; 32MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 2500Lb-in; 4 Stop Collars
                         	Part #
	                    
	                      	30666140
							BDI #
						
	                      	842364
							
						
Details
                    
                        5272.24
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M308-17-103/p/842364
						
		
		
		
				Your Price
				
						
							$ 5,272.24 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				0.453
					EAN
				0191191887430
					Product Group - BDI
				C02104
					Product Name
				
					Clutch and Brake
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					Hub
			Voltage Rating
				
					24VDC
			Direction of Rotation
				
					Clockwise
			Number of Stop Collars
				
					4
			Torque
				
					Static Torque 2500Lb-in
			Product Type
				
					Wrap Spring
			Motion Type
				
					Single Revolution | Starting | Stopping
			Actuation/Return
				
					Solenoid
			Product Series
				
					CB
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Power Off Status
				
					Engagement
			Resistance Ohm
				
					39.8Ohm
			Maximum RPM
				
					300
			Application
				
					Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
			Inch - Metric
				
					Metric
			Other Features
				
					Adjustable Control Collar | Anti-Overrun | Split Cam
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Assembly
			Keyword String
				
					Braking Clutch
			Manufacturer URL
				
					https://www.warnerelectric.com
			Weight / LBS
				
					15
			Long Description
				
					Braking Clutch Assembly; Straight | Finished; 32MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 2500Lb-in; 4 Stop Collars
			Bore
				
					1.26 Inch | 32 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
