https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREl5TDJnMVlTOHhNRFkyT1RrMU9EUXpNRGMxTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ05sOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwyNTcwNjkxMDdlYTExNjEyOTc2MTZlZWUxMGJlZTVhMzE3MWVjNzJhZjU4N2M0MTNkZTNhMWRiZTQyMmI4MTQw
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREl5TDJnMVlTOHhNRFkyT1RrMU9EUXpNRGMxTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ05sOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwyNTcwNjkxMDdlYTExNjEyOTc2MTZlZWUxMGJlZTVhMzE3MWVjNzJhZjU4N2M0MTNkZTNhMWRiZTQyMmI4MTQw
WARNER ELECTRIC
WARNER ELECTRIC
M336-17-025
WARNER ELECTRIC WARNER ELECTRIC
Description
M336-17-025 WRAP SPRING CLUTCH BRAKE
Braking Clutch Assembly; Straight | Finished; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 500Lb-in; 3 Stop Collars
Part #
30681090
BDI #
845505
Details
5396.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M336-17-025/p/845505
Your Price
$ 5,396.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.453
EAN
0191191971825
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Clockwise
Number of Stop Collars
3
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
SUPER CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
39.8Ohm
Maximum RPM
500
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
7
Long Description
Braking Clutch Assembly; Straight | Finished; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 500Lb-in; 3 Stop Collars
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

