https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SP6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjl8aW1hZ2UvanBlZ3xhRFExTDJneE5pOHhNRFkyT1RrMU9UWXhNRE01T0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTFBMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfGQ0YTQ1MTU4YjI4ZjFkZTU3YzgxZjdlMDQ5YWZjZjE4MTk2MmUwZmYwZmRlZTliZjUzMDQ5OWU2ZGZkNzYzODY
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SP6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjl8aW1hZ2UvanBlZ3xhRFExTDJneE5pOHhNRFkyT1RrMU9UWXhNRE01T0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTFBMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfGQ0YTQ1MTU4YjI4ZjFkZTU3YzgxZjdlMDQ5YWZjZjE4MTk2MmUwZmYwZmRlZTliZjUzMDQ5OWU2ZGZkNzYzODY
WARNER ELECTRIC
WARNER ELECTRIC
M706-10-024
WARNER ELECTRIC WARNER ELECTRIC
Description
M706-10-024 ; SP6ASSHICW115AC1.00B4ST
Electrical Clutch; Straight | Finished; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 500Lb-in; 4 Stop Collars
Part #
M706-10-024
BDI #
845826
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M706-10-024/p/845826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.402
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Clockwise
Number of Stop Collars
4
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Indexing
Actuation/Return
Solenoid
Product Series
SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
57.5Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
500
Application
Paper Drives | Card Readers and Sorters | Copying Machines | Ribbon Drives | Material Handling Conveyors
Inch - Metric
Metric
Other Features
High Torque to Size Ratio | Rapid Acceleration in 3ms to Max. Speed | Simple to Install and Simple Electrical Control | Maintenance Free and Very Cost Effective
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
5.29
Long Description
Electrical Clutch; Straight | Finished; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 500Lb-in; 4 Stop Collars
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

