WARNER ELECTRIC
WARNER ELECTRIC
MPB120-1-24
WARNER ELECTRIC WARNER ELECTRIC
Description
MPB120-1-24 3/4IN SHAFT ; MPB120 1/2IN BORE 24V
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Pilot Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 120Lb-in
Part #
30069312
BDI #
951776
Details
2016.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MPB120-1-24/p/951776
Your Price
$ 2,016.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.715
EAN
0786582591319
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 120Lb-in
Motion Type
Stopping
Actuation/Return
Coil
Tradename
PRECISION TORK
Product Series
MPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
33Ohm
Maximum RPM
1000
Number of Friction Discs
0
Lead Wire Position
External
Application
Film Processing | Material Processing | Textile Processing | Conveyors | Bottle Capping | Wire Processing | Labelling
Inch - Metric
Inch
Other Features
Spherical Magnetic Particles
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MPB120-1-24
Weight / LBS
12
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Pilot Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 120Lb-in
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh