WARNER ELECTRIC
WARNER ELECTRIC
MPB15-3-90
WARNER ELECTRIC WARNER ELECTRIC
Description
MPB15-3-90 MAG PARTICLE BRAKE ; 1/2" SHAFT; 90V
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Shaft Input; Pilot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Part #
30069329
BDI #
951771
Details
1253.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MPB15-3-90/p/951771
Your Price
$ 1,253.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
1.362
EAN
0786582591265
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Motion Type
Stopping
Actuation/Return
Coil
Tradename
PRECISION TORK
Product Series
MPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
1501Ohm
Maximum RPM
1000
Number of Friction Discs
0
Lead Wire Position
External
Application
Film Processing | Material Processing | Textile Processing | Conveyors | Bottle Capping | Wire Processing | Labelling
Inch - Metric
Inch
Other Features
Spherical Magnetic Particles
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MPB15-3-90
Weight / LBS
3
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Shaft Input; Pilot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh