WARNER ELECTRIC
WARNER ELECTRIC
MPC70-1-90
WARNER ELECTRIC WARNER ELECTRIC
Description
MPC70-1-90 ELECTRICAL CLUTCH ; 0.75IN STRAIGHT FB SHAFT MOUNT
Clutch; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Shaft Input; Shaft Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 70Lb-in
Part #
30069382
BDI #
951791
Details
2508.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MPC70-1-90/p/951791
Your Price
$ 2,508.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
7.348
EAN
0786582591463
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 70Lb-in
Motion Type
Starting | Indexing
Actuation/Return
Coil
Tradename
PRECISION TORK
Product Series
MPC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
613Ohm
Maximum RPM
1000
Number of Friction Discs
0
Lead Wire Position
External
Application
Film Processing | Material Processing | Textile Processing | Conveyors | Bottle Capping | Exercise Equipment | Load Simulation
Inch - Metric
Inch
Other Features
Spherical Magnetic Particles | Dual Seal
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MPC70-1-90
Weight / LBS
17
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Shaft Input; Shaft Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 70Lb-in
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh