https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5OTZ8aW1hZ2UvanBlZ3xhR015TDJnMlppOHhNRFkyT1RrNU1ESTRNVEkwTmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVUVKZlJreEhYek13TUhnek1EQXVhbkJufDA2ZjQ3NjQ0MTMyMGZjNjc4OWY3NTk3YTQ0ZTc5Y2NkYmFmY2ZkMzlhODM4NDY3MjRhZDAxOWJkZjA1NjQzOGQ
WARNER ELECTRIC
WARNER ELECTRIC
PB325-34-90
WARNER ELECTRIC WARNER ELECTRIC
Description
PB325-34-90 BRAKE ASSEMBLY ; PB-325 3/4 90VDC
Brake; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-in
Part #
30194729
BDI #
955716
Details
1329.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/PB325-34-90/p/955716
Your Price
$ 1,329.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.454
EAN
0786582969026
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 125Lb-in
Product Type
Armature Disc
Motion Type
Stopping | Holding
Actuation/Return
Coil | Spring
Product Series
PB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
988Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Fractional HP | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
PB325-34-90
Weight / LBS
2.188
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-in
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh