Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SO-17 EL 90V 3/8 https://www.bdiexpress.com/medias/INDDODCLUTCH-EL-SO-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjh8aW1hZ2UvanBlZ3xhRFU0TDJoak1pODRPVFl3TlRZMk1EQXhOamswTG1wd1p3fGNhZTAwMmJhZTMxYjgxM2U4OGRkYjQxMWQyMTM5MDYyNTQxNWM3YjVjYjU4MTBkMzA2ZjFjNTgzOWJlNjVhN2U
241673 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

SO-17 EL 90V 3/8

Description

SO-17 EL CLUTCH CPLG 90V 3/8 ; POR

Clutch Coupling; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in

Part #

029013

BDI #
241673

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.313
EAN
0782475564040
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Armature Facing
Actuation/Return
Armature
Product Series
SO
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
1369Ohm
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
SO-17 EL CLUTCH CPLG 90V 3/8
Manufacturer Internal Number
029013
Weight / LBS
0.688
Long Description
Clutch Coupling; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh