![SO-42 EL 24V 1](/medias/INDBALCLUTCH-EL-SO-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzJ8aW1hZ2UvanBlZ3xhREJqTDJnMk5DOHhNRFkyT1RrM05qQXlOekUyTmk5SlRrUkNRVXhEVEZWVVEwaGZSVXhmVTA5ZlExQk1SMTlUU0VaVVh6TXdNSGd6TURBdWFuQm58ZDNiYjE4MWI0ZWNiZTU5ZDFiNGYwNWM0NmU1NzA4NzgyYTMxNmQ1ZTNmYjc1ZDFkNGE0MzMwNmMzOGYzOWU4Mw)
![SO-42 EL 24V 1](/medias/INDBALCLUTCH-EL-SO-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzJ8aW1hZ2UvanBlZ3xhREJqTDJnMk5DOHhNRFkyT1RrM05qQXlOekUyTmk5SlRrUkNRVXhEVEZWVVEwaGZSVXhmVTA5ZlExQk1SMTlUU0VaVVh6TXdNSGd6TURBdWFuQm58ZDNiYjE4MWI0ZWNiZTU5ZDFiNGYwNWM0NmU1NzA4NzgyYTMxNmQ1ZTNmYjc1ZDFkNGE0MzMwNmMzOGYzOWU4Mw)
BALDOR-RELIANCE
BALDOR-RELIANCE
SO-42 EL 24V 1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SO-42 EL CLUTCH CPLG 24V 1
Electrical Clutch; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Part #
029043
BDI #
241701
Details
1878.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SO-42-EL-24V-1/p/241701
Your Price
$ 1,878.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.268
EAN
0782475614974
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Armature Facing
Actuation/Return
Armature
Product Series
SO
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
51.2Ohm
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
5
Long Description
Electrical Clutch; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh