GMN BEARINGS
GMN BEARINGS
FP 422 M
GMN BEARINGS GMN BEARINGS
Description
FP 422 M COMPLETE FREEWHEEL CLUTCH UNIT, 10MM ID X 26MM OD X 27MM W 10100 RPM (SMARTCATALOG)
MEANDER SPRING OPEN 60NM TORQUE 4380N STATIC LOAD 6013N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 60HZ MAX INDEXING FREQUENCY H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE
Part #
FP 422 M
BDI #
27834072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/FP-422-M/p/27834072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.07
Product Group - BDI
C02104
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.15432
Long Description
MEANDER SPRING OPEN 60NM TORQUE 4380N STATIC LOAD 6013N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 60HZ MAX INDEXING FREQUENCY H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE