Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

349362 Clutches and Brakes 

MORSE INDUSTRIAL MORSE INDUSTRIAL

KK25

Description

KK25 MECHANICAL CAM CLUTCH ; 25MM ID X 52MM OD X 15MM WD

Clutch; Mechanical; Cam; Mechanical; 25MM Bore; 57.5Lb-FT Torque; 2500RPM Inner Race; 1400RPM Outer Race; Grease Lubrication

Part #

2657153

BDI #
349362

Details

698.51 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 698.51 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.15
EAN
0662288927440
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657153
Weight / LBS
0.33
Product Detail
Cam Clutch
Product Specification
Cam Clutch; Mechanical; 25MM Bore; 57.5Lb-FT Torque; 2500RPM Inner Race; 1400RPM Outer Race; Grease Lubrication
Long Description
Clutch; Mechanical; Cam; Mechanical; 25MM Bore; 57.5Lb-FT Torque; 2500RPM Inner Race; 1400RPM Outer Race; Grease Lubrication