https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-KK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDF8aW1hZ2UvanBlZ3xhRGN5TDJneE1TOHhNRFF4TURjeE1UTTROREE1TkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwdExYek13TUhnek1EQXVhbkJufDY0OGY5ZWYyY2EyMjM1ZjNiNDVjNjE3MjcwMDMzODRkOTcxN2YwMTU5OGVjZGNlOGRlZWNiOGJjNzdmZTg3ZjI
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-KK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDF8aW1hZ2UvanBlZ3xhRGN5TDJneE1TOHhNRFF4TURjeE1UTTROREE1TkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwdExYek13TUhnek1EQXVhbkJufDY0OGY5ZWYyY2EyMjM1ZjNiNDVjNjE3MjcwMDMzODRkOTcxN2YwMTU5OGVjZGNlOGRlZWNiOGJjNzdmZTg3ZjI
TSUBAKI
TSUBAKI
BB40KK
TSUBAKI TSUBAKI
Description
BB40KK CAM CLUTCH ; INSIDE/OUTSIDE KEAWAY
Clutch; Manual Activation; Straight - Finished; 1.574" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 192Lb-Ft Torque; Mechanical; BB-KK Series; Cylindrical Housing; 1800 Max RPM
Part #
BB40KK
BDI #
22374605
Details
677.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BB40KK/p/22374605
Your Price
$ 677.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
1.09
EAN
0097039957788
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
192Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BB-KK
Housing Style
Cylindrical
Maximum RPM
1800
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 1.574" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 192Lb-Ft Torque; Mechanical; BB-KK Series; Cylindrical Housing; 1800 Max RPM
Bore
1.574 Inch | 39.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


