RINGSPANN
RINGSPANN
FRSG 400 X 22MM
RINGSPANN RINGSPANN
Description
FRSG400 22MM ; CAM CLUTCH
Clutch; Manual Activation; Straight - Finished Bore; 22MM Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 335Lb-ft; Mechanical - Spring; FRSG Series; 3600 Max RPM
Part #
4821.044.119.022H28
BDI #
17228271
Details
1638.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FRSG-400-X-22MM/p/17228271
Your Price
$ 1,638.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
2.722
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
335Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRSG
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3600
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Transport System | Conveyor
Inch - Metric
Metric
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 22MM Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 335Lb-ft; Mechanical - Spring; FRSG Series; 3600 Max RPM
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


