Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FZ 17 2RS https://www.bdiexpress.com/medias/INDRNGCLUTCH-ZZ-12-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwMXxpbWFnZS9qcGVnfGFEa3lMMmhqT0M4eE1EYzJPVE0yTmpjME5URXhPQzlKVGtSU1RrZERURlZVUTBoZldscGZNVEpmTWxKVFh6TXdNSGd6TURBdWFuQm58NGM5Nzg0NTcyYjlkZjYxZGY4ZWU5ODRiZTM2OTk1NDRjYzIxMjhmMTlmYzQxNmUxZTQyN2VmOTZlMmMzNWQ0NQ
17228644 Manual Clutches and Brakes 

RINGSPANN RINGSPANN

FZ 17 2RS

Description

ZZ172RS ; CLUTCH BEARING WITH SEALS

Clutch; Manual Activation; Straight - Finished Bore; 17MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 30Nm; Mechanical - Spring; ZZ Series; 7350 Max RPM

Part #

4873.025.701.000001

BDI #
17228644

Details

368.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 368.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0.091
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
30Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
ZZ
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
7350
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Gearbox
Inch - Metric
Metric
Other Features
With Sprag and Bearing Support | Double Seal
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.19842
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 17MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 30Nm; Mechanical - Spring; ZZ Series; 7350 Max RPM
Bore
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh