https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MIUS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDB8aW1hZ2UvanBlZ3xhRFE1TDJobE5DOHhNRFF4TURjeE16TXhOelF3Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxSlZWTmZNekF3ZURNd01DNXFjR2N8YjZmNzA2ZWUyYTRlMTJlNjAzZjkxNDg5MDA1MDNjZGQ3NzdiYmNhYThmMDJjYTNmZTU5OWI4ZWQ1N2ExN2Y0ZA
                
                https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MIUS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDB8aW1hZ2UvanBlZ3xhRFE1TDJobE5DOHhNRFF4TURjeE16TXhOelF3Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxSlZWTmZNekF3ZURNd01DNXFjR2N8YjZmNzA2ZWUyYTRlMTJlNjAzZjkxNDg5MDA1MDNjZGQ3NzdiYmNhYThmMDJjYTNmZTU5OWI4ZWQ1N2ExN2Y0ZA
                
					
						
									TSUBAKI
								TSUBAKI
							
						
					MIUS800-4G
				 
				TSUBAKI TSUBAKI
Description
						
                            
								MIUS800-4G CAM CLUTCH ; 4.437" BORE KEYSEAT 1X1/4"
Clutch; Manual Activation; Straight - Finished; 4-7/16" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping - Overrunning - Indexing; 13276Lb-Ft Torque; Mechanical; MIUS Series; Cylindrical Housing; 20 Max RPM
                         	Part #
	                    
	                      	MIUS800-4G
							BDI #
						
	                      	22379688
							
						
Details
                    
                        25581.34
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MIUS800-4G/p/22379688
						
		
		
		
				Your Price
				
						
							$ 25,581.34 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111912
					Weight / Kilogram
				47.57
					EAN
				0097039687258
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Manual
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hub
			Mounting Method
				
					Shaft
			Direction of Rotation
				
					Unidirectional
			Type of Friction
				
					Not Applicable
			Motion Type
				
					Backstopping | Overrunning | Indexing
			Number of Stop Collars
				
					0
			Torque
				
					13276Lb-Ft
			Product Type
				
					Cam
			Actuation/Return
				
					Mechanical
			Product Series
				
					MIUS
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Maximum RPM
				
					20
			Inch - Metric
				
					Inch
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Mechanical
			Manufacturer URL
				
					https://www.ustsubaki.com
			Weight / LBS
				
					103
			Long Description
				
					Clutch; Manual Activation; Straight - Finished; 4-7/16" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping - Overrunning - Indexing; 13276Lb-Ft Torque; Mechanical; MIUS Series; Cylindrical Housing; 20 Max RPM
			Bore
				
					4.438 Inch | 112.725 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
