MORSE INDUSTRIAL
MORSE INDUSTRIAL
NFS-35 CLUTCH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
NFS-35 CLUTCH ; NFS SERIES CLUTCH-900
Mechanical Clutch; Manual Activation; Straight | Finished; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 350.3Lb-ft Torque; Mechanical; NFS Series; Cylindrical Housing; 1400 Max RPM
Part #
2363141
BDI #
312774
Details
2484.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/NFS-35-CLUTCH/p/312774
Your Price
$ 2,484.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.787
EAN
0662460387581
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Overruning
Number of Stop Collars
0
Torque
350.3Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
NFS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1400
Number of Friction Discs
0
Application
Food and Beverage Gearing | Printing Textile | European Machinery
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2363141
Weight / LBS
1.74
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 350.3Lb-ft Torque; Mechanical; NFS Series; Cylindrical Housing; 1400 Max RPM
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



