MORSE INDUSTRIAL
MORSE INDUSTRIAL
NSS-45 CLUTCH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
NSS-45 CLUTCH ; NSS SERIES CLUTCH-900
Mechanical Clutch; Manual Activation; Straight | Finished; 45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 255.93Lb-ft Torque; Mechanical; NSS Series; Cylindrical Housing; 1300 Max RPM
Part #
2363281
BDI #
312789
Details
2985.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/NSS-45-CLUTCH/p/312789
Your Price
$ 2,985.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.483
EAN
0662460387727
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Overruning
Number of Stop Collars
0
Torque
255.93Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
NSS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1300
Number of Friction Discs
0
Application
Exercise Equipment | Food Processing Equipment | Printing Presses | Roll Conveyors
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2363281
Weight / LBS
1.07
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 255.93Lb-ft Torque; Mechanical; NSS Series; Cylindrical Housing; 1300 Max RPM
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh