TSUBAKI
								TSUBAKI
							
						
					TFS80
				 
				TSUBAKI TSUBAKI
Description
						
                            
								TFS80 CAM CLUTCH ; 170MM OD VERTICAL KW
Clutch; Manual Activation; Straight - Finished; 80MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 2894Lb-Ft Torque; Mechanical; TFS Series; Cylindrical Housing; 670 Max RPM
                         	Part #
	                    
	                      	TFS80
							BDI #
						
	                      	20888432
							
						
Details
                    
                        7642.65
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/TFS80/p/20888432
						
		
		
		
				Your Price
				
						
							$ 7,642.65 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111912
					Weight / Kilogram
				6.48
					EAN
				0097039257734
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Manual
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hub
			Mounting Method
				
					Shaft
			Direction of Rotation
				
					Unidirectional
			Type of Friction
				
					Not Applicable
			Motion Type
				
					Overrunning
			Number of Stop Collars
				
					0
			Torque
				
					2894Lb-Ft
			Product Type
				
					Cam
			Actuation/Return
				
					Mechanical
			Product Series
				
					TFS
			Housing Style
				
					Cylindrical
			Maximum RPM
				
					670
			Inch - Metric
				
					Metric
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Mechanical
			Manufacturer URL
				
					https://www.ustsubaki.com
			Weight / LBS
				
					14.168
			Long Description
				
					Clutch; Manual Activation; Straight - Finished; 80MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 2894Lb-Ft Torque; Mechanical; TFS Series; Cylindrical Housing; 670 Max RPM
			Bore
				
					3.15 Inch | 80 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
