Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

312787 Clutches and Brakes 

MORSE INDUSTRIAL MORSE INDUSTRIAL

NSS-35 CLUTCH

Description

NSS-35 CLUTCH ; 35MM ID X 72MM OD X 17MM WD

Cam Clutch; Sprag Type One Way; 35MM Bore; 72MM Outside Diameter; 17MM Width; Overrunning; Single Row Ball Bearing; Relubricatable; 100.3LB-FT Torque; 1600RPM Inner Race Speed; 800RPM Outer Race Speed; 0.022LB-FT Drag Torque

Part #

2363265

BDI #
312787

Details

1647.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,647.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.313
EAN
0662460387703
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Cam
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Internal Number
2363265
Weight / LBS
0.7
Product Detail
Cam Clutch
Product Specification
Sprag Type One Way; 35MM Bore; 72MM Outside Diameter; 17MM Width; Overrunning; Single Row Ball Bearing; Relubricatable; 100.3LB-FT Torque; 1600RPM Inner Race Speed; 800RPM Outer Race Speed; 0.022LB-FT Drag Torque
Long Description
Cam Clutch; Sprag Type One Way; 35MM Bore; 72MM Outside Diameter; 17MM Width; Overrunning; Single Row Ball Bearing; Relubricatable; 100.3LB-FT Torque; 1600RPM Inner Race Speed; 800RPM Outer Race Speed; 0.022LB-FT Drag Torque