MORSE INDUSTRIAL
MORSE INDUSTRIAL
PB-8A CLUTCH 1.00B LH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
PB-8A CLUTCH 1.00B LH ; 1" FINISHED BORE LH
Clutch; Mechanical; Cam; Mechanical; 1" Bore; 450Lb-FT Torque; 1600RPM Inner Race; 650RPM Outer Race; Grease Lubrication
Part #
172809
BDI #
345728
Details
3375.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/PB-8A-CLUTCH-1-00B-LH/p/345728
Your Price
$ 3,375.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1.878
EAN
0662288408123
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
172809
Weight / LBS
4.14
Product Detail
Cam Clutch
Product Specification
Cam Clutch; Mechanical; 1" Bore; 450Lb-FT Torque; 1600RPM Inner Race; 650RPM Outer Race; Grease Lubrication
Long Description
Clutch; Mechanical; Cam; Mechanical; 1" Bore; 450Lb-FT Torque; 1600RPM Inner Race; 650RPM Outer Race; Grease Lubrication