

AIRFLEX
AIRFLEX
103419AA
AIRFLEX AIRFLEX
Description
103419AA CLUTCH APPLICATOR ; 6CB200
Clutch and Brake; Pneumatic Activation; Tapered|Bushed Bore; Shaft Input; Shaft Output; Uses Bushing Mount; Static Torque 2550Lb-in at 75psi
Part #
103419AA
BDI #
18693801
Details
9612.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/103419AA/p/18693801
Your Price
$ 9,612.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Shaft
Output Type
Shaft
Mounting Method
Uses Bushing
Torque
Static Torque 2550Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air
Tradename
AIRFLEX
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
110psi
Application
Can Making Machinery | Commercial Laundry Equipment | Metal Forming | Oil and Gas | Printing | Rubber Processing | Tire Building
Inch - Metric
Inch
Other Features
High Speed | Cyclic Operations | Torsion Resilient | One Moving Component | Cushioned Action | Flexible Coupling | Split Element
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Long Description
Clutch and Brake; Pneumatic Activation; Tapered|Bushed Bore; Shaft Input; Shaft Output; Uses Bushing Mount; Static Torque 2550Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh