https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5MnxpbWFnZS9qcGVnfGFEQmhMMmd4T0M4eE1EYzNNRGcyTURnd01qQTNPQzlKVGtSRlFWUkRURlZDVWt0ZlVFNUZWVjlEUWw5VFNFWlVYek13TUhnek1EQXVhbkJufDZlNGIxYTU4YjFmZjdkZTEzNjAxNGQ4MTM4ZDM5MjRjYzgzNmZkMDgwMWI2N2I1OGVkY2MzOWViMjcyMmM5ODY
https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5MnxpbWFnZS9qcGVnfGFEQmhMMmd4T0M4eE1EYzNNRGcyTURnd01qQTNPQzlKVGtSRlFWUkRURlZDVWt0ZlVFNUZWVjlEUWw5VFNFWlVYek13TUhnek1EQXVhbkJufDZlNGIxYTU4YjFmZjdkZTEzNjAxNGQ4MTM4ZDM5MjRjYzgzNmZkMDgwMWI2N2I1OGVkY2MzOWViMjcyMmM5ODY
AIRFLEX
AIRFLEX
103425AB
AIRFLEX AIRFLEX
Description
103425AB CLUTCH APPLICATOR ; 14CB400
Clutch and Brake; Pneumatic Activation; Tapered|Bushed Bore; Shaft Input; Shaft Output; Uses Bushing Mount; Static Torque 24625Lb-in at 75psi
Part #
103425AB
BDI #
17837050
Details
12872.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/103425AB/p/17837050
Your Price
$ 12,872.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Shaft
Output Type
Shaft
Mounting Method
Uses Bushing
Torque
Static Torque 24625Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air
Tradename
AIRFLEX
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
110psi
Application
Can Making Machinery | Commercial Laundry Equipment | Metal Forming | Oil and Gas | Printing | Rubber Processing | Tire Building
Inch - Metric
Inch
Other Features
High Speed | Cyclic Operations | Torsion Resilient Principle Construction
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Long Description
Clutch and Brake; Pneumatic Activation; Tapered|Bushed Bore; Shaft Input; Shaft Output; Uses Bushing Mount; Static Torque 24625Lb-in at 75psi
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

