https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTN8aW1hZ2UvanBlZ3xhREkxTDJoaVppOHhNREF5T0RVME16Y3dOVEV4T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5RFFsOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw0NjQxZTU3YTIyZDYxZjIxN2QxYmE5MzRmNDg1NGI0NTQzNTIzY2Q5ZTk0NTY4MTNkY2E3NjcwNWJlMjlkZjI3
https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTN8aW1hZ2UvanBlZ3xhREkxTDJoaVppOHhNREF5T0RVME16Y3dOVEV4T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5RFFsOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw0NjQxZTU3YTIyZDYxZjIxN2QxYmE5MzRmNDg1NGI0NTQzNTIzY2Q5ZTk0NTY4MTNkY2E3NjcwNWJlMjlkZjI3
AIRFLEX
AIRFLEX
104115
AIRFLEX AIRFLEX
Description
104115 CLUTCH APPLICATOR ; 8CB250 /CB404
Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 5362.5Lb-in at 75psi
Part #
104115
BDI #
17837085
Details
25175.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/104115/p/17837085
Your Price
$ 25,175.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
23.36
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Shaft
Output Type
Shaft
Mounting Method
Minimum Plain Bore
Torque
Static Torque 5362.5Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air
Tradename
AIRFLEX
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
110psi
Application
Can Making Machinery | Commercial Laundry Equipment | Metal Forming | Oil and Gas | Printing | Rubber Processing | Tire Building
Inch - Metric
Inch
Other Features
High Speed | Cyclic Operations | Torsion Resilient Principle Construction | Gap Mounted Arrangement
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
51.5
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 5362.5Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

