https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-FSPA-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzZ8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNREF5T0RVME56QTBOelExTkM5SlRrUkZRVlJEVEZWQ1VrdGZVRTVGVlY5R1UxQkJYMU5JUmxSZk16QXdlRE13TUM1cWNHY3xmMTdjZjM0NTAzYjllNWI2MzQ2YWZhNDNhYmNjNDRiN2EzOWFlZmExZjU4NjFlMDIxMzk4OGNhNzZiMjkyMmE3
AIRFLEX
AIRFLEX
104778AA
AIRFLEX AIRFLEX
Description
104778AA ; 8CB250 CL/6CSA200 BR FSPA #00
Clutch and Brake; Pneumatic Activation; Straight|Finished Bore; 2" Bore; Flywheel Input; Shaft Output; Shaft Mount; Static Torque Clutch-4290Lb-in at
Part #
104778AA
BDI #
19212935
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/104778AA/p/19212935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
86.18
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Flywheel
Output Type
Shaft
Mounting Method
Shaft
Torque
Static Torque Clutch-4290Lb-in at 75psi | Brake-6000Lb-in
Product Type
Friction Shoe
Motion Type
Starting | Stopping
Actuation/Return
Clutch-Air | Brake-Spring | Air
Tradename
AIRFLEX
Product Series
FSPA
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1150
Application
Can Making Machinery | Press Brakes | Shears | Stamping and Forming Presses
Inch - Metric
Inch
Other Features
Rotoseal | Anti-Friction Bearing
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
104778AA
Weight / LBS
190
Long Description
Clutch and Brake; Pneumatic Activation; Straight|Finished Bore; 2" Bore; Flywheel Input; Shaft Output; Shaft Mount; Static Torque Clutch-4290Lb-in at
Bore
2 Inch | 50.8 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh