

AIRFLEX
AIRFLEX
107604
AIRFLEX AIRFLEX
Description
107604 BRAKE APPLICATOR ; 24VC1000
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Static Torque 273750Lb-in at 75psi
Part #
107604
BDI #
19212977
Details
59280.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/107604/p/19212977
Your Price
$ 59,280.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
383.74
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Static Torque 273750Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
VC
Housing Style
Cylindrical
Shaft-Thru/End
End
Pressure
125psi
Application
Grinding Mills | Marine Propulsion | Metal Forming Machinery | Oil and Gas Machinery
Inch - Metric
Inch
Other Features
Air Cooled | Ventilated Construction
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
846
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Static Torque 273750Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh